Shop MYTEE PRODUCTS
Create Account
Green Heavy Duty 70% Shade Mesh Tarps 6 Oz with Grommets ROLL-Off
- Mfr # MT10-18-G
- Zoro # G125021161
product price:Â
$
77.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT10-18-G
- Zoro #
- G125021161
- UPC #
- 199145087370
- Country of Origin
- China
Description
How to protect outdoor areas, such as patios, gardens, or construction sites, from direct sunlight exposure? Something that limits sunlight but is breathable. It can be used in residential, construction, and agricultural areas, accommodating various purposes, such as covering crops, construction materials, or buildings, wrapping specified loads, and more. The mesh tarp is constructed from material and integrated with brass grommets. There's more, check the details below: Tarp Dimensions: This mesh shade tarp is 10 feet long and 18 feet wide, effectively covering various areas in residential, industrial, and agricultural settings. From patios to construction buildings, it can be easily used in various areas. But if you want to explore different shade percentages or color options, then we have secured them in our inventory too. Note: We strive to get as close as possible to the actual size, but this is often impossible due to different fabric stitching and machines involved in the manufacturing process. Durable Material: Our mesh tarps are engineered from mono-yarn high-density polyethylene (HDPE) material with a thickness of 6 oz (180 GSM). Our mesh tarp has an intricate fabric design; the strands are knitted finely to block sunlight and dust from entering. Ventilation Tarp: This shade tarp is meticulously designed. The mesh reduces heat buildup and allows proper wind flow, whereas the green color keeps the area cool and shaded. It provides 70% shade with 30% airflow. The filtered air will not bring any debris or other heavy earth particles. The cooling effect of this tarp is an added benefit. Enjoy more perks with other percentages of tarp, like 50% shade tarp and 90% shade tarp. Brass Grommets: This mesh tarp is clinched with brass (protection from rust) grommets every 2ft distance. It is secured via reinforced stitching that eliminates the risk of it coming apart. A total of 28 grommets are included in the tarp, and you will require a bungee strap or ropes (both sold separately) to secure the connection. Lastly, the edges or hems feature polyester webbing stitched intricately to ensure mesh tarp threads and grommets don't come apart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.