Shop MYTEE PRODUCTS
See all product information
Create Account
Green Heavy Duty 70% Shade Mesh Tarps 6 Oz with Grommets ROLL-Off
- Mfr # MT30-40-G
- Zoro # G425021267
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Length
30 ft
Color
Green
Tarp Finished Width
40 ft
Tarp Material
High-Density Polyethylene (HDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT30-40-G
- Zoro #
- G425021267
- UPC #
- 199145087189
- Country of Origin
- China
- Color
- Green
- Tarp Material
- High-Density Polyethylene (HDPE)
Dimensions
- Tarp Finished Length
- 30 ft
- Tarp Finished Width
- 40 ft
Description
Here's mesh tarps that are built to provide a cool, breathable, and ventilated outdoor area while protecting goods, equipment, furniture, and individuals from intense heat and direct sunlight. For added security, we have stitched the hems with 2in polypropylene webbing and added brass grommets for versatile anchoring. The super-easy-to-install shade tarp is ready to protect your patios, gardens, constructions, and agricultural areas. Dimension Details: This mesh shade tarp measures 30 feet long and 40 feet wide. It can be used in various industries like residential, industrial, and agricultural. Also, it can cover gardens, patios, pools, home backyards, construction materials, crops, farm equipment, etc. If you're looking for other sizes of mesh tarps, then do explore with us. Note: We strive to get as close as possible to the actual size, but this is often impossible due to different fabric stitching and machines involved in the manufacturing process. So, the size listed may vary 2% or 6in. Ventilation Tarp: This shade tarp is meticulously designed. The mesh reduces heat buildup and allows proper wind flow, whereas the green color keeps the area cool and shaded. It provides 70% shade with 30% airflow. The filtered air will not bring any debris or other heavy earth particles. The cooling effect of this tarp is an added benefit. Enjoy more perks with other percentages of tarp, like 50% shade tarp and 90% shade tarp. Durable Material: These mesh shade tarps are crafted from high-density polyethylene (HDPE) mono yarn fabric. Our mesh tarp has an intricate fabric design; the strands are knitted finely to block sunlight and dust from entering. Brass Grommets: This mesh tarp is clinched with brass (no risk of rust) grommets every 2ft distance. It is secured via reinforced stitching that eliminates the risk of it coming apart. A total of 70 grommets are included in the tarp, and you will require a bungee strap or ropes (both sold separately) to secure the connection. Lastly, the edges or hems feature polyester webbing stitched intricately to ensure mesh tarp threads and grommets don't come apart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.