Hay Spear 49 in Bale Spear 3000 lbs Cap., Bale Spike Quick Attach for Tractors, 2PK

  • Mfr # HSPEAR-49-Rx2

  • Zoro # G622786105


product price:  $154.99
/pk 2, $77.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSPEAR-49-Rx2
Zoro #
G622786105
UPC #
840223645714
Country of Origin
United States

Description

Are you handling large round hay bales every day? Yes! Here’s our 49 in Hay Spear of 3,000 lbs Load Capacity & Red Powder Coated - Sold Individually for your everyday livestock operations. You can easily move, transport, and store hay bales via loader mount or 3-point attachments. We have constructed this spear from robust spring steel withstanding substantial bale weight while keeping the spear intact. Our spear also includes a carbon structural steel-made sleeve to protect the tip, assist penetration, and more. There are more specifications that you can explore below:- Efficient Design: It’s a 49 in long quick-attach hay spear with a 1-3/4 in top thick diameter. The front end is sharp and will seamlessly pierce through the hay bale whereas the middle part is thick and strong enough to withstand the load of hay bales up to 3,000 lbs. Lastly, the end part has a sleeve of carbon structural steel for better grip and secure attachment. Robust Spring Steel: We have curated this spear from high-intensity spring steel, ensuring strength, flexibility, and resistance to wear. It can easily handle heavy round hay bales, keeping them intact. We have coated the spear with red powder to enhance durability and protect against rust and corrosion. Thus, enhancing longevity and functionality despite continuous use. Swift Installation: You can install our farming equipment easily into loader mount and 3-point attachments. The M28 x 1.5 bolt and nut systems make it unexceptionally simple, which anyone can do. Versatile Equipment: Our hay bale spear is designed to provide compatibility with various vehicles, including tractors, loaders, cranes, telehandlers, etc. It’s the perfect equipment for your farm work or agricultural business. It will seamlessly fit to tractor and trailer attachments with hay spear holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.