
Hay Tarp Spiral Anchor Pins 16in Ground Stake -, 20PK
Mfr # HTSAx20
Zoro # G516494116
product price:Â $79.89
/pk 20, $3.99/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Width
18 in
Length
18 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTSAx20
Zoro #
G516494116
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Length
18 in
Details
Material
Galvanized Steel
Color
Silver
Description
Pack Size: 20 Pack Hay Tarp Spiral Anchor Pins Size: 5/16 in x 16 in Weight: 0. 8 lbs Galvanized steel spiral anchor pins with clear plastic protective sleeve. Used to secure Hay Covers. 5/16 in. galvanized steel wire. Galvanized steel performs best in soil solutions with a pH in the range of 5. 5 to 12. pHs between 3 and 5. 5 acidic or 12 and 13. 5 basic are corrosive to galvanized steel, but the galvanized coating will still give corrosion protection to bare steel, although the protection will only last for a few years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.