Heavy Duty 18 Oz Steel Tarp 16x 18 4ft Drop with 4ft x 8ft Flap - Black

  • Mfr # LT4FT3PCE

  • Zoro # G916493559


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Non-Marking Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT4FT3PCE
Zoro #
G916493559
UPC #
-
Country of Origin
China

Details

Tarp Material
Non-Marking Rubber
Color
Black

Description

End Pieces: 16ft x 18ft with 4 Ft Drop, 4ft x 8ft Tail and 8 in Rain Flaps; Fabric: Made with Heavy Duty 18oz Vinyl Seams: Heat-sealed seams, Stitched Webbing, Box Stitched D-Rings Hems: All hems reinforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D-Rings: Two rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.