Heavy Duty 18oz Steel Tarp 16ft x 16ft - Black

  • Mfr # ST16-16

  • Zoro # G416250492


product price: $222.18
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Finished Length
16 ft
Tarp Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST16-16
Zoro #
G416250492
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
16 ft

Details

Color
Black
Tarp Material
Heavy-Duty 18 Oz

Description

16ft x 16ft Steel Tarp is made with Heavy Duty 18 Oz Vinyl.All hems are re-enforced with 2in webbing and double stitched for extra strength.Tough solid toothed brass grommets clinched every 2 FT in this steel tarp.You will get two rows of inDin Rings box stitched with protection flaps.All D-Rings are galvanized with zinc plating.This steel tarp is for use with flatbed trailers up to 52ft in length.Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18ft x 18ft.The Cold Crack is -40 Degrees C and weight is only 40 lbs.This steel tarp is available in black color.Thickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 16' x 16'
  • Made with Heavy Duty 18 Oz Vinyl
  • 2 Rows of "D" Rings on all 4-sides
  • Weighs 40-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.