Shop MYTEE PRODUCTS
See all product information
Create Account
Heavy Duty 18oz Steel Tarp 16ft x 27ft with Flap - Stainless Steel D-Rings
- Mfr # LT4FT-SS
- Zoro # G616492791
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Heavy-Duty 18 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT4FT-SS
- Zoro #
- G616492791
- UPC #
- 840223622357
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Heavy-Duty 18 Oz
Description
Dimensions: 16ft x 27ft with 4ft Flap Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT D Rings: Two rows of D Rings box stitched with protection flaps All D-Rings are Stainless Steel Fabric: Made with Heavy Duty 18 Oz. vinyl Application: For use with flatbed trailers up to 52ft in length Base Cloth: 1000 x 1000 Denier / 18ft x 18ft Cold Crack: -40 Degrees C Weight: 78 lbs Color: Black is our stock color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.