Heavy duty coil rack, 40in long Flatbed Trailer Steel Coils, 4PK

  • Mfr # CR-HDx4

  • Zoro # G716502376


product price:  $207.29
/pk 4, $51.82/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-HDx4
Zoro #
G716502376
UPC #
840223605060
Country of Origin
India

Details

Material
Steel
Color
Black

Description

Pack size: 4 Pack Special Heavy Duty Coil Racks, 40 Inches Long and 4 in Wide with 3 peaks on each end. Coil Racks are also known as coil chocks or coil bunks, are used in conjunction with hardwood timbers to stabilize metal coils in the load securement process. 2 Guage Steel, 7mm thickness Weight: 15. 63 lb. / 7. 09 kgs. Use with square lumber beveled lumber not required. HOW TO USE METAL COIL RACKS: These coil racks protect your flatbed bed trailer when hauling heavy-duty metal coils. Learn how to use them when loading coils. The first step is to prepare your supplies for securing a single coil on the flatbed truck. These supplies include three coil racks, 4 x 4 dunnage lumber, four chains and chain binders, a coil mat if desired, and steel corner protectors. The second step is to place the coil mat if wanted onto the trailer's floor, where the coil will sit. Now, place the coil rack on the flatbed in the same direction as the steel bed of the trailerstraight in the direction of the trailer. Place the 4 x 4 dunnage lumber on the coil rack near the triangle loop. You can also keep a rubber coil pad over it for extra protection. Once you've laid everything down, use a forklift, crane, or other equipment to place the coil onto the rack. Set it down slowly so it sits nicely on the mat and the coil rack. The final step is securing the trailer's coil using the chains and chain binders. Voila, your coil is secured onto the vehicle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.