Heavy-Duty Hidden Shackle Hockey Puck Padlock Set w/Hasp - Keyed Alike, 4PK

  • Mfr # CTL-HASPPL-KEYEDx4

  • Zoro # G216285120


product price:  $99.99
/pk 4, $25.00/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Chrome Steel
Length
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-HASPPL-KEYEDx4
Zoro #
G216285120
UPC #
840223639553
Country of Origin
China

Dimensions

Length
8-1/4 in

Details

Color
Silver
Material
Chrome Steel

Description

Pack Size: 4 PackEnhance your security with the Hidden Shackle Hockey Puck Padlock Set with Hasp, keyed alike. It will protect your valuable items from vulnerable attacks, theft, prying, and more. You can use our hidden shackle locks in various places, like vans, trailers, storage/warehouses, moving trucks, etc. Get to know more about its features and specifications below.Size: The hidden shackle locks keyed alike are available in the following dimensions - 4-1/2 inches in width, 1-3/4 inches in height, and length of 8-1/4 inches. Meanwhile, the size of the installation hardware provided is as follows - screw height is 3-3/16 inches and bolt size is 3/16 inches.Solid Material: The hockey puck lock features a hidden shackle and hasp for extra protection. The puck-shaped padlock is engineered with chrome steel, the hidden shackle is made from steel with chrome coating, and the hasp is crafted with iron material with nickel coating. Additionally, the key material is brass.Environmental Resistance: The strong coating over the lock is to protect it from rust, weather, UV, and other elements in the environment. It gives our puck padlock a long service life while keeping your valuable items safe and secure.No Shackle Exposure: We have designed the hasp and hidden shackle lock to eliminate shackle exposure and prevent it from cutting, prying, picking, etc. Our padlock will offer maximum strength and reliability, ensuring great safety of your goods/valuables items. Mount the hasp on your desired place and ensure seamless mounting with pre-drilled honeybees.


  • Length: 8-1/4" Width: 4-1/2" Height: 1-3/4"
  • Color: Silver Key Material: Brass
  • Padlock Material: Chrome Steel Shackle Material: Steel with Chrome Coating
  • Hasp Material: Iron with Nickel Coating No. of Keys: 2 Keyed Alike
  • Weather Resistant Installation Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.