Long Open Shackle Combination Padlock, Boron Hardened Steel, Vulcan Combi 40/2.5
- Mfr # SQ-VUL40COMBI/2.5
- Zoro # G223945239
product price:Â
$
27.99
/ea
Key Features
Body Material
Stainless Steel
Shackle Height
1 in
Material
Boron Steel
Shackle Material
Boron Steel
Shackle Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-VUL40COMBI/2.5
- Zoro #
- G223945239
- UPC #
- -
- Country of Origin
- China
- Body Material
- Stainless Steel
- Item
- Long Open-Shackled Combination Padlock
- Material
- Boron Steel
- Shackle Material
- Boron Steel
- Color
- Silver
Dimensions
- Shackle Height
- 1 in
- Shackle Width
- 4 in
Description
Named after Vulcan, the ancient Roman god of fire and metalworking, this mighty tough range of combination padlocks takes some beating. The Vulcan Combi 40 2.5 is engineered with a boron hardened steel shackle that offers exceptional resistance against cutting and tampering. The lock's satin chrome die-cast alloy body is combined with a soft-touch cover, ensuring comfortable and durable usage. Easy to handle and hard to beat, this 4-wheel version provides up to 10,000 possible combinations and is fully re-codable, offering keyless convenience and high-security protection. Key Features: Robust boron hardened steel shackle for enhanced attack resistance. Fully re-codable 4-wheel combination with up to 10,000 possible combinations. Satin chrome die-cast alloy body with a soft-touch cover for comfort. Ideal for securing sheds, toolboxes, lockups, and storage areas. Supported by Crimestoppers for its high security and crime prevention.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.