Zoro Homepage

Heavy Duty Metal Coil Protector w/ Flexible Rubber, 2PK

  • Mfr # CP-HDx2

  • Zoro # G816285018


product price: $249.99
/pk 2, $125.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-HDx2
Zoro #
G816285018
UPC #
840223618213
Country of Origin
China

Description

Pack Size: 2 PackWorks on most coilsDesigned to protect both chains and coil edges from damageSold only as a PairFlexible rubberPatent PendingFLEXIBLE RUBBER FOR ULTIMATE PROTECTION. The flexible rubber lining creates a sponge-like effect that absorbs the intense cuttingin force of the sharp edge. Rather than meeting the force with an equal and oppositein force, which would damage the corner, the rubber redistributes all tension, creating the ultimate protective shield around the coil corner.STRONG STEEL EXTERIOR. This coil corner protectors steel exterior gives you the strength and durability you need in a protector. The high grade steel is scratch resistant and unlikely to take damage.ELIMINATE INNER CORE DAMAGE. The inner core of steel coils can become weakened or crushed when under precise tension, such as from a securement chain. Our coil protectors redistribute this tension by using the coils round shape as an advantage, spreading out the pressure to a sustainable level.NO MORE CHAIN SLIPPAGE. A steel chain on steel coils doesnt necessarily have a lot of friction to work with. Steel coil protectors eliminate the risk of dangerous chain slippage by giving the chain ridges that improve traction and the chains gripin on the coils.PATENT-PENDING NOTCHED CURVE DESIGN. This design is a Mytee Products exclusive! Our notched curve works with the coils natural shape, rather than against it as traditional corner protectors and edges do. Eliminating the risk of damage and slippage has never been easier with our heavy duty metal coil protectors.***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***


  • 2 Pack, FLEXIBLE RUBBER FOR ULTIMATE PROTECTION. The flexible rubber lining creates a sponge-like effect that absorbs the intense "cutting" force of the sharp edge.
  • STRONG STEEL EXTERIOR. This coil corner protector’s steel exterior gives you the strength and durability you need in a protector.
  • ELIMINATE INNER CORE DAMAGE. The inner core of steel coils can become weakened or crushed when under precise tension, such as from a securement chain.
  • NO MORE CHAIN SLIPPAGE. A steel chain on steel coils doesn’t necessarily have a lot of friction to work with.
  • PATENT-PENDING NOTCHED CURVE DESIGN. This design is a Mytee Products exclusive! Our notched curve works with the coils’ natural shape, rather than against it (as traditional corner protectors and edges do).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.