Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Shipping Container Lock Box Bolt-On Detachable Hardware Included, 2PK

  • Mfr # CTL-LOCKBO-DETx2

  • Zoro # G616493552


product price: $104.09
/pk 2, $52.05/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Mild Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-LOCKBO-DETx2
Zoro #
G616493552
UPC #
840223640337
Country of Origin
India

Details

Color
Black
Material
Mild Steel

Description

Pack Size: 2 Pack Secure your shipping containers from theft and unauthorized access with Mytee Products Bolt-On and Detachable Shipping Container Lock Box. It will hide and protect your padlock/hasp from getting noticed or cut off with bolt cutters. It has a low profile design that reduces the area and cannot be knocked off with a sledgehammer. Its a bolt-on style lock box, which includes all the installation hardware and you dont need welding. You can use these locks in standard van trailers too. Learn more about this product below: Secure Design: Our bolt-on container lock strongly deters thieves following its sturdy design that hides the lock beneath. It is a two-part piece that includes a bolt-on lock box and guard plate with pre-drilled holes. These are contoured to fit flush with the doors of the shipping containers. Further, you have to attach the hasp to the guard plate that No Welding Required: Our shipping container lock is available in a bolt-on and detachable mechanism. That means you dont need welding but you need to drill holes in the container. Additionally, it will enable you to reuse the lock box more than once on different containers. Installation Hardware Included: You will find all the necessary hardware with this shipping container lock boxbolts, washers, and screws. These are the exact sizes of pre-drilled holes in the lockbox and guard plate. However, the padlock is not included. Its sold separately. Durable Material: We have specifically used mild steel for its robust structure and strength, giving less room and leverage to thieves to cut the lock. It further restricts access with a crowbar. Additionally, we have applied durable powder-coating - textured black- to prevent it from weather, like rain, sunlight, moisture, etc. It further protects against corrosion. Hassle-Free Assembly: Select a place near the door opening and drill the holes to bolt-on the lockbox. Get a shackle lock/hasp that you will attach to the attachment point of the lockbox. Now, place the guard place on the other side of the container door and ensure a snug fit with bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.