Heavy Duty Trailer Stake Pocket D Ring Zinc Coated 5400 Lbs Load Limit, 2PK
- Mfr # SPDR-Zx2
- Zoro # G622785672
product price:
$
41.99
/pk of 2, $21.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPDR-Zx2
- Zoro #
- G622785672
- UPC #
- 840223602151
- Country of Origin
- India
Description
STRONG: Our stake pocket D-Rings are forged steel with a zinc coated finish. Each stake pocket D-ring has a working load limit of 5400 lbs. Capacity is 16,200 lbs. Do not exceed Working Load Limit. PRECISE PLACEMENT: Provides a D-ring exactly where you need it on your trailer. Each stake pocket D-Ring comes with a ½” hitch pin w/ locking cotter pin and 4 pin holes, so you can adjust the height of your Stake pocket D-ring to fit your current load. FITS MOST STAKE POCKETS: Not all stake pockets are identical. Designed to be compatible with standard 2” x 4” stake pockets. This includes common flush and outside stake pockets. Please be sure to measure before you purchase. DIMENSIONS: 5.5” Tall from the bottom of mounting plate to the bottom of the anchor. 3-3/8” Wide. 5” from bottom of the mounting plate to the top of the 4th pin hole. 4.25” from bottom of the mounting plate to the top of the 3rd pin hole. 3.5” from the bottom of the mounting plate to the top of the 2nd pin hole. 2.75” from the bottom of the mounting plate to the top of the 1st pin hole. Bent pin is 6-3/4 in long and the clip is 3 in long that goes inside it. RESILIENT: Our stake pocket D-Rings are zinc coated to resist scratches, dings, and rust. VERSATILE: D-Rings can be utilized as anchor points for a wide variety of hooks and end-fittings. D-Rings can be used to anchor grab hooks, j-hooks, S-hooks, shackles, and even tow hooks fit onto the ends of ratchet straps, winch straps, or chain binders. EASY-TO-USE: Slide the Stake Pocket D-Ring right into the stake pocket and use the ½” hitch pin to insert into the hole for your desired height and lock it into place using the cotter pin. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.