Shop MYTEE PRODUCTS
Create Account
(12 Pk) 3/8in Grade 70 Floor Chain Tie Down Anchor for Truck Weld On 6000 lbs WLL, 12PK
- Mfr # FTD38-Wx12
- Zoro # G725021967
product price:Â
$
294.99
/pk of 12, $24.58/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTD38-Wx12
- Zoro #
- G725021967
- UPC #
- 840223605152
- Country of Origin
- China
Description
Pack Size: Floor chain tie down is necessary equipment to secure your cargo, equipment, or other objects on the vehicle. It's a weld-on and space-saving tie-down that's welded to a steel cross member under the deck of the trailer. Connect chains, straps, ropes, and chain binders with the weld-on floor tie down and prevent your loads from shifting and slipping during transit. Here's a weld-on 3/8in floor chain tie down for trailers to prevent accidents or failures during transit. Measurements: It's a 3/8 inch chain with a length of 13 inches and is fitted inside a hope opening of 2.5 inches. It has a working load limit of 6,000 lbs whereas the breaking strength of 26,400 lbs. Robust Construction: The black trailer floor tie down is engineered from a high-quality and durable steel material. The G70 tie down provides robust support in securing heavy loads while providing a firm connection with a variety of hooks, chains, ropes, and other equipment. The tie down has the strength to withstand significant forces, like heavy equipment, machinery, or vehicles. Fast Connection: You have to weld-on our 3/8in floor chain tie down to a steel cross member that's found under the deck of the trailer. It's further intended for use with steel-framed flatbed trailers that have a wooden deck. Rest assured, your loads will not shift, slip, or trip during the transit. Even if you're using it for storage-it will give a stable attachment. Longevity: Our weld-on tie-down can withstand wide environmental rigors, which makes it reliable and ensures long service life. The tie-down is black -powder coated, which ensures corrosion resistance. The self-storage design (stored away under the deck when not in use) keeps the surface area of the vehicles clean. Versatile in Nature: You can use our floor tie downs for trailers and flatbeds, securing a wide range of loads and cargo types. The adjustable nature of our equipment allows you to accommodate loads of different sizes, shapes, and weights, making it suitable for various applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.