Heavy-Duty Truck Tire Chains for Snow - Set of 2 - 22.5in Tire Chains - DOT Approved
- Mfr # TC225VD
- Zoro # G116250600
product price:Â
$
282.29
/ea
Key Features
Length
22.5 in
Color
Silver
Material
Zinc Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC225VD
- Zoro #
- G116250600
- UPC #
- 840223616318
- Country of Origin
- China
Dimensions
- Length
- 22.5 in
Details
- Color
- Silver
- Material
- Zinc Coated
Description
Steel Twist Link Double Tire Chains 22.5 in: Cross Links and Side-wall chains are constructed with hardened carbon steel. Chain links are made of Electroplated zinc coated with chromate.Cross Links: 15 Per Tire ChainTensioning Cams: 4 Outside Cams on each set. DOT approvedDiameter: Cross Links and Sidewalls are made of 7 mm diameter Steel Wire.Number of links in one cross link: 10Fits the following Semi Truck Tire Sizes: 295/75R22. 5 11R22. 5Standard, twist-link snow chains are designed for highway use; and not intended for off-road applications. Cam-style side chains make adjustments a snap. Fit either front- or rear-wheel-drive vehicles.
- Carbon Steel Construction - These 22.5" Semi Truck Snow Chains are built with hardened carbon steel, ensuring durability and strength. The cross links and side-wall chains enhances traction and provides reliable performance.
- Enhanced Traction - With 15 cross links per tire chain, these chains deliver excellent traction roads. The steel twist link design effectively grips the surface, enhancing the stability of commercial trucks, SUVs & pickups in snowy or icy environments.
- Cam Tire Chains - The four outside tensioning cams contribute to a secure & snug fit around the tires. This ensures that the wheel chains for snow remain properly aligned & in place, minimizing the risk of slippage or disengagement during operation.
- Corrosion Resistance - The electroplated zinc coating with chromate on the chain links provides corrosion resistance, enhancing the longevity of the tire chains.
- DOT Approval - These commercial truck snow Chains are DOT (Department of Transportation) approved, attesting to their compliance with safety & performance standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.