Hi-Viz Green Folding Handle Ratchet Load Chain Binder w/Grab Hook & Slip Hook

  • Mfr # CBRS-FH12-58SH-12GH

  • Zoro # G122785929


product price:  $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRS-FH12-58SH-12GH
Zoro #
G122785929
UPC #
199145026621
Country of Origin
China

Description

Give your chains proper tensioning during load securement with latest safety green folding handle ratchet load binder. The versatile hooks will safeguard the loads on your flatbed trucks & trailers throughout the transit, reducing movement, shifting, or chances of slipping, leading to damages, accidents, or cargo loss. The OSHA safety green chain binder will ensure high visibility during low-light conditions, alerting everyone. Whereas, the folding handle will collapse to 180 degrees, minimizing the risk of being stuck or causing accidents. There are more specifications of this ratchet binder, which you can explore below:- High-Quality Steel Construction with Protective Coating: Our ratchet binder is made from robust steel for structural strength and support during tension. It features a welded pipe barrel (for increased strength) and a handle that is coated with green powder, whereas the bolt, links, and hooks are zinc-plated. It will protect the folding chain binder from environmental impacts, like rain, dust, debris, and UV rays, ensuring long-lasting performance and restricting rust, corrosion, and scratches. Safety-Focused Tool: The hi-viz green ratchet chain binder is specifically designed in OSHA safety green color for high visibility throughout transit or even when it’s not in use. Even in low-light conditions, the color will be clear to the eye, alerting the drivers and workers. This foldable chain binder further has a safe working load limit of 15,000 lbs with a breaking strength of 45,000 lbs (don’t exceed the mentioned load limit to avoid unforeseen situations). Foldable Handle: Another key feature of this binder is the folding handle that collapses to 180 degrees. The folded handle length is 9-1/2 in and the straight handle length is 12-7/8 in. It includes a lever lock to secure the collapsed position (restrict the accidental release of tension) and reduce the chances of the handle getting stuck anywhere or injuring workers. It’s a space-saving addition that doesn’t obstruct the operation. You can securely keep it inside the tool boxes or cab racks. Lastly, we have more versions of foldable handle chain binder to serve a wide variety of load securement needs. Dimension Details: Our foldable handle ratchet binder has an overall handle length of 12-7/8 in (we have more cargo control equipment accessories for you to explore). The binder provides flexibility up to 6-1/2 in (take-up). Check the hook details below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.