Zoro Homepage

High Density Polyethylene, 2 ft W x 6 ft L, 22 PK

  • Mfr # GPM-2605-SINGLE

  • Zoro # G516262388


product price: $1,766.96
/pk 22, $80.32/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Length
6 ft
Color
Black
Material
High Density Polyethylene
Overall Width
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-2605-SINGLE
Zoro #
G516262388
UPC #
840223640368
Country of Origin
China

Dimensions

Overall Length
6 ft
Overall Width
2 ft

Details

Color
Black
Material
High Density Polyethylene

Description

12 Pcs Ground Protection Mat - Black, Diamond PlatedGround Protection PadSize: 2ft W x 6ft LThickness: 1/2inColor: BlackSurface: Anti-SlipColor: BlackMaterial: High-Density Polyethylene HDPELoad Bearing Capacity: 54 TonsCrush Rating: 240 PSITemperature Range: -30 degrees celsius to 60 degrees celsiusPre-Drilled Holes: 4Hand Handle Holes: 4Tread: Diamond Plated Tread on both sidesType A treads on one side for Pedestrian useType B treads on the other side for Machines/Vehicles.22 Pcs Single Connectors for Ground Protection MatsSingle Connectors Two-way LockingMaterial: High-Density Polyethylene HDPEConnects Ground Protection Mats.Recommend One 1 Single and Two 2 Double per Mat for Safety Measures.How Mytee Ground Protection Mats are Used?Our ground protection mats are used to create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below.Our ground protection mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations.Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces.Our mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs.


  • 12 Pcs Ground Protection Mats - Black, 2ft (W) x 6ft (L), 22 Pcs Single Connectors for Ground Protection Mats
  • Size: 2' (W) x 6' (L) Thickness: 0.5" Thick
  • Color: Black Material: High-Density Poletheylene (HDPE)
  • Tread: Double Sided Diamond Plate Tread Design
  • Single Connectors (Two way Locking)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.