Zoro Homepage

High Density Polyethylene, 4 ft L, 22 PK

  • Mfr # GPM-4805-SINGLE

  • Zoro # G316262366


product price: $3,347.49
/pk 22, $152.16/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Length
4 ft
Material
High Density Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-4805-SINGLE
Zoro #
G316262366
UPC #
840223621992
Country of Origin
China

Dimensions

Overall Length
4 ft

Details

Material
High Density Polyethylene
Color
Black

Description

12 Pcs Ground Protection Mats - BlackSize: 4ft W x 8ft LThickness: 0.5in ThickTread: Diamond Plate Tread on both sidesType A treads on one side for Pedestrian useType B treads on the other side for Machines/Vehicles.Color: BlackWeight: 92 lbsCrush Rating: 240 PSIWorking Load Limit: 80 Tons evenly distributedMaterial: High-Density Polethylene HDPEBuild temporary roadways with our Mytee Ground Protection Mats.Easily supports 60 Ton loads on lawns, dirt, and any other area you may need your ground protected.Our bundle packs come with connectors to make sure your mats stay secure and stable.- 22 Pcs Single Connectors for Ground Protection Mats, Two way LockingSingle Connectors Two way LockingMaterial: High-Density Poletheylene HDPEConnects Ground Protection Mats together.Recommend One 1 Single and Two 2 Double per Mat for Safety Measures.Measurement of the Head Screw Size: 9/16in standard / 14mm metricHow Mytee Ground Protection Mats are Used?Our ground protection mats are used to create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below.Our ground protection mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations.Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces.Our mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs.** While these Ground Protection mats have a high Crush Rating of 240 PSI and High Load capacity 80 Tons, it is important to note that they do not have structural strength like ramps. They are meant to distribute the weight over mostly uniform ground to protect the ground and prevent vehicles from getting stuck. They are not meant to be used over large gaps as a bridge/ramp.


  • 12 Pcs Ground Protection Mats - Black, 4ft (W) x 8ft (L), 22 Pcs Single Connectors for Ground Protection Mats
  • Size: 4' (W) x 8' (L) Thickness: 0.5" Thick
  • Color: Black Working Load Limit: 120,000 lbs Material: High-Density Poletheylene (HDPE)
  • Tread: Double Sided Diamond Plate Tread Design
  • Single Connectors (Two way Locking)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.