
Hiller-Furrower Attachment for Rear Tine Tillers, Garden Tiller Suitable
Mfr # MP-HFK
Zoro # G022785661
product price: $65.45
/eaKey Features
Color
Red
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP-HFK
Zoro #
G022785661
UPC #
840223682832
Country of Origin
United States
Details
Color
Red
Material
Steel
Description
Get a hand on Our agricultural tool dubbed 15683 Hiller-Furrower Kit for Rear Tine Tillers to Cultivate & Clean Lands - a gardening tool. The high-quality welded steel furrower attachment is designed to withstand the rigors of land during gardening or more. This ideal farming tool is corrosion and rust-resistant and has three different installation methods to cater to your different reclamation needs. The hardware included a rear tine tiller attachment that incorporates more specifications you should explore below:- Durable Material with Protective Layer: We have constructed it from high-quality welded metal - steel. It’s known to withstand the rigors of land, making it an ideal farming tool and enhancing agricultural efficiency. It’s further powder-coated red to prevent environmental rigors and weather conditions. Thus, protecting it from rust and corrosion, ensuring long service life. Great Efficiency & Design: Our farming tool is a user-friendly design. An adjustable side wing allows adjustment or modification of hill shape and plowing depth, thus, accommodating various needs and enhancing the efficiency of the reclaimed area. The extendable length of the wings ranges from 23-5/16 in to 10-3/4 in. Now, you utilize it for land cultivation and cleaning. Different Installation Method: You will receive an installation manual with clear instructions, enabling you to assemble as per your requirements. It has three different joints for different machines, allowing you to adjust the wings and suit according to different reclamation needs-Husqvarna, Troy-Bilt & Cub Cadet, and Southland & Powermate. Now, you can change your garden with hilling and furrowing techniques. Hassle-Free Installation: You have to assemble tools one by one and secure them with the nuts and bolts you will receive. Tighten the joints securely for smooth and uninterrupted operation. The nuts and screws will prevent loosening and slipping during use. You can seamlessly connect with most of the brands of rear tine tillers. Small Tip - adjust the tail angle and back screw-it will enable you to adapt to various sowing requirements. Note: Before purchasing, please confirm whether your machine is compatible. Additionally, you will need a wrench for installing anti-loosening screws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.