Zoro Homepage

Horizontal and Vertical Cross Style E Track 2 ft. Galvanized, 4PK

  • Mfr # ETKC2x4

  • Zoro # G516508080


product price: $47.89
/pk 4, $11.97/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKC2x4
Zoro #
G516508080
UPC #
840223600591
Country of Origin
China

Description

Pack Size: 4 PackThe horizontal and vertical cross-galvanized e-track for trailer trucks is 2 ft long.The width of the x-track is 5-1/5in.The slot in the rail has a dimension of 2-3/8in L Top to Bottom, which is perfect to fit any e-track straps and accessories.The horizontal length includes bolt holes for you to screw on the desired surface, whether wall or floor.The x-track is engineered with 12-gage high-strength steel with a minimum yield of 50,000 psi.The material is galvanized to add a layer of protection against rust and other corrosive environmental elements.Our horizontal and vertical rails are compatible with various straps and accessories, including hanger hooks, j-rack hooks, and storage bins all sold separately. Use it inside the van trailers or garages DIY project.The Patent Pending design allows the use of E-Track Straps in horizontal or vertical alignment.**Straps sold separately**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.