Horizontal & Vertical Cross E-Track - 2 Feet - Black Powder Coated, 8PK

  • Mfr # ETKC2-BLKx8

  • Zoro # G716553118


product price: $87.49
/pk 8, $10.94/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKC2-BLKx8
Zoro #
G716553118
UPC #
840223625631
Country of Origin
India

Details

Color
Black
Material
Steel

Description

Pack Size: 8 Pack The length and width of our horizontal & vertical cross E-Track are 2 feet and 5-1/5 inch, respectively. The trail is made with 12-gage high-strength steel minimum yield: 50,000 psi. The material is black powder coated for protection against rust and environmental elements. Its a patent-pending design that allows the use of E-Track straps in horizontal or vertical alignment. Highly flexible in usecommonly used inside vans, trucks, & trailers. Compatible with other E track hardware such as ratchet straps, cam straps, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.