
Kinedyne 2in x 30ft Yellow Ratchet Strap w/ Wire Hook, 10PK
Mfr # RS230WH-Kx10
Zoro # G916250589
product price:Â $230.99
/pk 10, $23.10/ea
Free Shipping & Returns
Key Features
Length
2 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS230WH-Kx10
Zoro #
G916250589
UPC #
840223600928
Country of Origin
United States
Dimensions
Length
2 in
Details
Color
Gold
Description
Pack Size: 10 PackWidth: 2 InchesLength: 30 FeetWorking Load Limit: 3,335 lbsWeight: 5.8 Lbs. / 2.6 Kgs.Webbing: Standard Kinedyne Gold with Black Edge 2084F WebbingFixed End Length: 18 InchesType of Tension Device: Kinedyne 804 Wide Handle RatchetEnd Fitting: Kinedyne 1006 Heavy Duty Narrow Hook
- Pack Size: 10-Pack
- Width: 2 Inches , Length: 30-Feet
- Working Load Limit: 3,335-lbs
- Webbing: Standard Kinedyne Gold with Black Edge 2084F Webbing
- Fixed End Length: 18-Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.