
Kinedyne 2inX30ft Ratchet Straps w/flat hook, WLL 3333 Tie Down Strap, 10PK
Mfr # RS230Kx10
Zoro # G516250255
product price: $323.99
/pk 10, $32.40/ea
Free Shipping & Returns
Key Features
Length
2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS230Kx10
Zoro #
G516250255
UPC #
840223610446
Country of Origin
United States
Dimensions
Length
2 in
Details
Color
Yellow
Description
Pack Size: 10 pack2in Ratchet Strap Branded with Wide Handle and WebbingOur Ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.Strap Length:30ftEnd Hardware: Flat HookWorking Load Limit: 3,333 lbsCapacity: 10,000 LbsFixed end Webbing on the Ratchet is 14in in lengthCo-branded with Kinedyne and Mytee Logo
- Pack Size: 10-Pack
- Size: 2" x 30'
- End Hardware: Flat Hook
- Working Load Limit: 3,333-lbs
- Capacity: 10,000-Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.