
Kinedyne 4 in. x 30 ft. Winch Strap with Chain Anchor, 8PK
Mfr # WS430B-C-Kx8
Zoro # G616493606
product price: $267.79
/pk 8, $33.47/ea
Free Shipping & Returns
Key Features
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS430B-C-Kx8
Zoro #
G616493606
UPC #
840223605428
Country of Origin
United States
Details
Color
Blue
Material
Polyester
Description
Pack Size: 8 Pack Kinedyne Winch Strap - 4 in Webbing with Chain Anchor and Webbing - 30 ft. All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit:5,400 lbs Capacity: 16,200 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.