Winch Straps 4inx30ft Blue Tie Down w/Delta Ring WLL# 5400 lbs
- Mfr # WS430D-B
- Zoro # G325021954
product price:Â
$
28.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS430D-B
- Zoro #
- G325021954
- UPC #
- 840223653153
- Country of Origin
- Cambodia
Description
Want a tie-down strap with a high load capacity for securing heavy-duty cargo? We introduces this 4in x 30ft winch strap with a Delta ring with strong polyester webbing. This truck strap is a reliable choice for flatbed trailers, trucks, and other transportation equipment as it is recommended by WSTDA and is DOT-certified. Find the other crucial details about our heavy-duty strap below: Size: This winch strap comes in a 4in width and 30ft length, which provides sufficient coverage to secure bulky or oversized loads. It provides excellent surface area contact with the cargo and minimizes the risk of shifting the transit. Material: The cargo strap is made using polyester webbing material which makes it durable and long-lasting. The strap is resistant to UV rays, abrasion, and harsh weather conditions, which makes it suitable for outdoor applications. The polyester webbing also helps to maintain the strap's tension during transportation and prevents slippage or loosening. The delta ring of the strap is made with 40 Cr steel, which offers strength and durability to handle high loads without failure or defamation. Capacity: The trailer tie-downs come with a working load limit of 5,400 lbs. It ensures safe transportation of heavy loads and provides the required safety margin. This also prevents strap failure under high tension with a breaking strength of 16,200 lbs. Application: This tie-down strap can be used for securing cargo in different industries such as transportation, logistics, and construction. The large size and high load capacity help to secure heavy machinery, building materials, and oversized freight on flatbed trucks and trailers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.