Shop MYTEE PRODUCTS
See all product information
Create Account
L-Track Double Lug Threaded Stud Fitting Black Powder Coated 2,200 lb WLL, 10PK
- Mfr # LTK-ANCHOR15-BLKx10
- Zoro # G625020947
product price:Â
$
31.69
/pk of 10, $3.17/ea
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTK-ANCHOR15-BLKx10
- Zoro #
- G625020947
- UPC #
- 199145082283
- Country of Origin
- China
- Color
- Black
- Material
- Steel
Description
It comes with a working load limit of 2,200 lbs and a break strength of 5,500 lbs, making it suitable for demanding cargo applications where strength and reliability are essential. Durable Construction: This stud fitting is built from high-strength steel. It is finished with a black powder coating to protect against corrosion, rust, and abrasion. The material ensures performance even in harsh outdoor and transport environments. Application: This threaded anchor stud bolt is for use with most L-track systems (not included). This fitting creates a secure anchor point for cargo tie-downs when used with the E-Track tie-down ring or E-Track anchor ring (not included). It's commonly used for securing motorcycles, ATVs, tractors, RV cargo, pallets, boxes, ladders, and other equipment in trucks, trailers, and transport vehicles. The user can also use this L-track accessory to secure heavy panels on their L-tracks. Double Lug Design: The double lug design of this L-track accessory provides a more stable and secure connection compared to single-lug fittings. The two locking tabs engage firmly within two L-track slots. Threaded Stud Configuration: It is equipped with a 3/8in diameter threaded stud that allows for attachment with ratchets and cam buckles, ropes, bungee ropes, chains, or other similar accessories. This versatility makes it suitable for both professional haulers and cargo management setups where adjustable tie-down points are needed. Easy Installation: It is designed for, tool-free installation. You simply need to lift the spring-loaded clamp, insert both lugs into the track slots, slide to position, and release the clip to lock it in place. Attach the tie-down anchor/ring, and secure it through the screw rod. Rotate the nut, and you have finished the process. Now, the fitting can securely allow fast setup or repositioning of equipment whenever needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.