Landing Gear Set 62000 lbs Lift 160,000 lbs Static Load 2 External Gear Box

  • Mfr # LG28E

  • Zoro # G016522760


product price: $778.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG28E
Zoro #
G016522760
UPC #
840223686175
Country of Origin
China

Details

Color
Black
Material
Galvanized Steel

Description

High Quality and Durability Low gear speed: 0. 72mm/turn High gear speed: 5. 42mm/turn Extended Length: 4. 29 Feet Retracted Length: 1. 57 Feet Static Load Capacity: 80T 160,000 Lbs Lift Capacity: 28T 62,000 Lbs Weight: 191 Lbs 59 3/4 inch shaft FUWA Type Gearbox Single Side Installation Includes master leg, cross shaft, crank, and slave leg Mounting: Outside Mounting Precision Forged 2 Speed Gearbox Crank Handle, Slave Leg, Pair of Braces, and 59 3/4 inch Connecting Shaft Included with Ordered Pairs Meets or Exceeds TTMA and AAR Certifications and Recommendations Cold Weather Packages Available High Viscosity and Lubricity Grease, Standard 10-Bolt, Landing Gear Sets Include Main Gearbox Leg, Pair of W-Braces, 11 in Crank Handle, Connecting Shaft, Slave Leg Non Gearbox, Mounting Plates Interchangeable with Other Like Models This item is oversized and will need to ship with the freight carrier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.