
Lever Style Snap Binders 5/16in - 3/8in G70 Chain Binder 5400 Lbs, 8PK
Mfr # CBLS516x8
Zoro # G916494037
product price:Â $236.99
/pk 8, $29.62/ea
Free Shipping & Returns
Key Features
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBLS516x8
Zoro #
G916494037
UPC #
840223625662
Country of Origin
China
Details
Color
Red
Description
This 5/16in-3/8in Snap Binder from us is designed to deliver exceptional outcomes in tightening chains with its simple lever mechanism, making it easier to use for truckers. Weighing 8 - 9 lbs typically and a Working Load Limit of 5,400 lbs, this lever-style binder meets the regulations of DOT and FMCSA. It can be used with a 5/16-inch grade 70 transport chain. Check out why this is perfect for your flatbed: Durability: Made from heavy-duty forged steel, these snap fasteners are known to prove best in harsh conditions and their ratcheting mechanism for internal applications makes more weight ensures easier and more efficient chain tightening during transport Prevents falling objects. Ease of use: Designed to reduce time and effort over long distances. Easy to operate, its lever handle mechanism makes the tightening and releasing process DIY and free of breakage or slippage. High Strength: With a workload limit of 5,400 pounds, these chain ties are reliable tools with receiving lines that can handle high forces without the risk of it will break Safety Features: Our chain ties meet FMCSA and DOT standards, making this reliable for truckers handling everything from freight to heavy loads. Value for Money: At us, we are committed to supporting the trucking community by providing high-quality products at the best prices. Our chain fasteners are professionally engineered to make every job safe and easy for our customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.