Magnetic Reflective Oversize Load Signs for Trucks - 3 Pcs - 12 in x 60 in
- Mfr # M-WLS-1260
- Zoro # G422785766
product price:
$
17.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-WLS-1260
- Zoro #
- G422785766
- UPC #
- 840223693302
- Country of Origin
- India
Description
Want to enhance safety and comply with mandatory road safety measures while carrying oversized loads on your trucks and trailers? Get our “Oversize Load in magnetic reflective banner which is flexible and visible even from distant locations. Drive safe with this 12 in x 60 in magnetic reflective banner made using PET material. Find the other crucial details of our magnetic reflective banner here: Size: This magnetic reflective sheet is a set of three each measuring 12 in x 20 in which can be arranged together to form a display with an overall size of 12 in x 60 in. The modular design of this sheet allows for its easy handling and flexible installation. Material: This Oversize Load sign banner is made using polyethylene terephthalate (PET) which is durable and resistant to wear, UV rays, and harsh weather conditions. This material also provides flexibility and resilience to the banner in different environmental conditions. The material of this banner does not peel off or slip when used. Text: The ‘Oversize Load’ text on the banner is printed with 10-inch high black letters which provides clear visibility even from a distant location are is critical for warning others about the oversized load. The brush stroke width of the text is 1-1/2 in which adds boldness to the text, further enhancing its visibility. Application: Our reflective Oversize Load banner is essential to comply with road safety regulations mandating the display of such signs on vehicles carrying large and oversized loads. They enhance safety during dark, foggy, or snowy conditions where visibility is less and help in preventing accidents by alerting other drivers. This magnetic banner is ideal for ferrous metal surfaces, but they do not work on stainless steel or plastic surfaces. Flexible & Reflective: The magnetic feature of this banner makes it flexible to attach to different trucks or trailers. Its reflective feature further enhances safety during night operations and low-light conditions. The reflective grade of our magnetic banner is high-intensity grade which offers additional security for the trucker. Durability: The combination of PET material and magnetic attachment makes this banner long-lasting and a reusable solution for frequent usage by drivers transporting oversized loads. Easy Installation: The magnetic feature of this banner makes it convenient for truckers to install it within seconds without requiring any fastener, grommets, or any other tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.