4 Pack 18inx84in Reversible Wide / Oversize Load Banner Sign w/ Grommets & Rope, 4PK
- Mfr # WLSx4
- Zoro # G325021022
product price:Â
$
75.99
/pk of 4, $19.00/ea
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
- WLSx4
- Zoro #
- G325021022
- UPC #
- 840223625570
- Country of Origin
- China
Description
Pack Size: 4 Pack 18in x 84in Banner with high-strength brass grommets and 2 ropes sewn in, one top and one bottom 13ft long. These versatile, double-sided banners read WIDE LOAD on one side and OVERSIZE LOAD on the other. They are high-strength, UV-resistant and are printed with water-resistant ink. they feature high-strength brass grommets, have double-stitched, reinforced hems and come individually shrink-wrapped. Letter height is greater the 10in and overrall length of " OVERSIZE LOAD" is 64.1in. Weight: 1.3 lbs / 0.6 kgs.