Marine Lashing Sea Container Securement Twist Lock Twistlock Semi Automatic
- Mfr # CTL-SemiAuto
- Zoro # G625022224
product price:Â
$
90.99
/ea
Key Features
Material
High Quality Casting Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTL-SemiAuto
- Zoro #
- G625022224
- UPC #
- 840223611665
- Country of Origin
- China
- Material
- High Quality Casting Steel
Description
Are you worried about shipping containers shifting, lifting, or becoming unstable during transport or storage? Loose or unsecured containers can cause serious safety risks, cargo damage, and costly delays. When containers aren't properly locked into place, even minor movement can lead to major problems. That's where the Semi-Automatic Shipping Container Twist Lock comes in. This heavy-duty locking solution is designed to securely connect ISO shipping containers, keeping them firmly in place during transport, stacking, or storage. It provides a reliable, easy-to-use way to improve safety and stability in real-world container operations. Sturdy Construction: This twist lock is made from high-quality casting steel, giving it exceptional strength and durability. It is designed to handle heavy loads and repeated use without bending or failing, making it ideal for demanding shipping and logistics environments. Surface Treatment: The surface is treated with hot dip galvanization, which creates a thick protective zinc coating. This helps prevent rust and corrosion, even when exposed to rain, salt, humidity, or harsh outdoor conditions. As a result, the twist lock lasts longer and requires less maintenance. Capacity: This semi-automatic twist lock is designed to handle extreme weight and force. It can withstand 500 kN of pulling force (tension), 420 kN of side force (shear), and 2,000 kN of downward pressure (compression). This high strength helps keep shipping containers stable and securely locked during transport, stacking, and storage, reducing the risk of movement or accidents. Compatibility: The twist lock is specifically designed to fit standard ISO 1161 container corner castings. This ensures proper alignment, secure locking, and compatibility with common shipping containers. Applications: Semi-automatic twist locks are used in ports, storage yards, warehouses, and trucking. During transport, stacking, and handling, it offers reliable stability without the need for fully automated systems. Certification: Semi-Automatic Twist Lock is found to comply with DNV GL Rules for Calssification - Ships
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.