Shop MYTEE PRODUCTS
Create Account
Middle Buster Plow 3-Point Quick Hitch for Category 1 Tractors
- Mfr # 3P-TH-SOILTILLER
- Zoro # G722785664
product price:Â
$
182.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3P-TH-SOILTILLER
- Zoro #
- G722785664
- UPC #
- 840223699755
- Country of Origin
- India
Description
Soil Separation and harvesting root vegetables such as potatoes is easier now with our 3-Point Quick Hitch Middle Buster for Category 1 Tractors. Our heavy-duty farming equipment will seamlessly fit your Category 1 tractors following the 3-point quick attach. It’s easier to install and does not utilize hydraulics. Farming enthusiasts can plow and lift the soil, which you can adjust manually. The black powder-coated middle buster will provide hassle-free and efficient cultivation. Explore more of its specifications below:- Size Details: The 3-point quick hitch in our equipment has an overall height (including furrower) of 34 in and an overall width of 25-1/8 in. The 3-point hitch height is 21-3/4 in and the width of 5-3/1 in. Meanwhile, the furrower has the following sizes - 9 in in length, 12-3/4 in in height, and 13-5/8 in in opening width. Steel Construction: We have curated this 3-point middle buster from heavy-duty steel. It will have great strength and durability during rigors. It will withstand the rigors of ground and conditions. We have coated the equipment with black powder, keeping it resistant to rust and corrosion. Additionally, changing weather will have minimal impact, ensuring a long-lasting performance. Quick Installation: You can install this farming tool quickly and easily by following a 3-point hitch attachment. You will receive the necessary hardware (3 Hitch pins) for the installation. Thus, enabling you to attach and remove whenever you want. It is compatible with Category 1 tractors under 50 HP. Functionality. This product is ideally designed for farmers and gardeners. They can do soil separation, create narrow furrows, and dig potatoes from the ground. You can also use it to break the soil and remove weeds; better than one shovel. It has a double-winged blade for single rows, easily cutting through compacted soil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.