Shop MYTEE PRODUCTS
Create Account
Hay Spear 43in Bale Spear 3000 lbs WLL Bale Spike, Bale Forks for Tractors
- Mfr # HSPEAR-43-R
- Zoro # G125021963
product price:Â
$
86.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSPEAR-43-R
- Zoro #
- G125021963
- UPC #
- 840223642430
- Country of Origin
- China
Description
Looking for a reliable and efficient round hay bale spear for everyday farming needs? We introduce a 43in hay spear with a load capacity of 3,000 lbs. Our red-coated bale spear can help you to move, store, and transport hay bales easily using loading mounts or 3-point attachments. Our hay spear for tractors is manufactured using strong spring steel material which can function effectively while lifting bale weight. The carbon structural steel sleeve of the hay spear protects its tip and helps in penetration. The other necessary details of the hal bale are as mentioned below: Size Availability: This quick attach bale spear comes in a length of 43in, a front diameter of 7/8in, and a load capacity of 3,000 lbs. It is made using a high-intensity spring steel material that can handle demanding agricultural needs. Design & Finish: The hay spear comes with a sharp front end that allows seamless piercing through the hay bale. Its middle part is strong and thick so that it can withstand the heavy load of the hay bales. We have designed the end part with a carbon structural steel sleeve to provide a better grip and secure attachment. The red powder coating of the product makes it durable and long-lasting. Application: Our hay spear is ideal for different agricultural and industrial applications. It can be used with multiple machines such as tractors, loaders, and other bale-handling equipment to provide flexibility to perform different tasks. Easy Installation: This hay bale spear from our store can be easily installed into loader mounts and 3-point attachments. The rear nut and bolt system of the product helps to attach it swiftly to different equipment and allows you to implement or reposition it as per your requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.