Zoro Homepage

Mounting Brackets for Flatbed and Stepdeck Trailer Toolbox 24 in x 24 in Weld-on

  • Mfr # MBTR24-AL

  • Zoro # G922785617


product price: $261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBTR24-AL
Zoro #
G922785617
UPC #
199145022234
Country of Origin
China

Description

Secure your flatbed or step-deck trailer toolboxes with this Aluminum Mounting Brackets for 24 x 24 Inch Flatbed Trailer Toolbox (Pair) from Our Products. These aluminum mounting brackets are designed to provide a secure, weather-resistant solution for attaching toolboxes to trailers. Find the other essential details of this toolbox mounting bracket below: Size & Compatibility: The brackets are 33-3/4 in x 23-1/4 in in size, which provides a secure foundation for various flatbed and step-deck trailer toolboxes. These brackets are compatible with 24 in x 24 in x 60 in sized toolboxes. Construction: These brackets are both manufactured using aluminum which is lightweight and durable. The material resists rust, corrosion, and extreme weather conditions, ensuring long-lasting performance. Its smooth, metallic finish adds a sleek look to your trailer setup while enhancing its weather resistance. Application: These mounting brackets are ideal for securely attaching toolboxes to flatbed and step-deck trailers. Their easy installation ensures a strong and permanent attachment, preventing toolboxes from shifting or falling during transit. They’re perfect for professional use in logistics, construction, farming, or personal projects requiring secure storage solutions on trailers. Installation: The brackets require a bolt-on installation method. This ensures a secure, permanent fit on the trailer frame: Choose a flat, clear section on your vehicle’s chassis for mounting. Align the bracket: vertical side to chassis, horizontal side supports toolbox. Mark and drill holes if needed at bracket and toolbox contact points. Bolt the bracket securely to the chassis using washers and nuts. Mount and bolt the toolbox onto the bracket, then check all fasteners for tightness. Maintenance Tips: Regularly inspect bolts and fastenings for signs of wear or damage. Clean the brackets periodically to remove dirt or debris using mild soap and water. Avoid abrasive materials or harsh chemicals that may damage the finish. Recheck alignment and fastening after long trips or heavy use. These aluminum mounting brackets combine strength, weather resistance, and ease of installation, making them the perfect addition to your flatbed or step-deck trailer setup.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.