Moving Pads / Filler Pads 72in x 80in, 48PK

  • Mfr # MB-FPx2

  • Zoro # G816502368


product price:  $246.99
/pk 48, $5.15/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-FPx2
Zoro #
G816502368
UPC #
840223618268
Country of Origin
China

Details

Material
Fabric
Color
Black

Description

Pack Size: 48 Pack Size: 72 in x 80 in Pack Size: 48 Pieces Weight per 48-Pack: 108 Lbs Binding:No Binding / Non Quilted Fabric:Non-Woven Polyester Fabric Type: Filler Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.