
Moving Pads/Filler Pads 72in x 80in Skin Moving Blanket for Light Duty Moves, 24PK
Mfr # MB-FP
Zoro # G516493584
product price:Â $128.99
/pk 24, $5.37/ea
Free Shipping & Returns
Key Features
Material
Non-Woven Polyester Fabric
Length
72 in
Width
80 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MB-FP
Zoro #
G516493584
UPC #
-
Country of Origin
China
Dimensions
Length
72 in
Width
80 in
Details
Material
Non-Woven Polyester Fabric
Color
Black
Description
Size: 72 in x 80 in Pack Size:24 Pieces Weight per 24-Pack: 54 Lbs Binding:No Binding / Non Quilted Fabric:Non-Woven Polyester Fabric Type: Filler Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.