Oversized Load Sign Kit - 8Pcs Mesh Safety Flag, 1 Bag & 4 Magnetic Flag Holder

  • Mfr # OSKIT-1001

  • Zoro # G516521676


product price:  $62.99
/ea

Key Features

Material
PVC
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSKIT-1001
Zoro #
G516521676
UPC #
840223691209
Country of Origin
China

Details

Material
PVC
Color
Multi

Description

Get a complete kit of safety flags and accessories with us, which are necessary during long hauling. We have created a Truck Safety Flags and Magnetic Flag Holders Kit with a Carry Bag for your convenience. This kit lets other drivers know when youre hauling heavy machinery or wide-load cargo. Our kit will save you time when buying products separately. Everything is to increase operational efficiency while ensuring you adhere to safety and legal compliances. Check out the complete kit and its features below:- Kit Contents PVC Mesh Safety Flag with Wire Loop Another essential safety accessory thats primarily used during transportation. We are providing a PVC mesh safety flag with a wire loop in red and orangefour pieces in each color. The size of these warning flags is 18 in x 18 in. We have engineered the warning flag from polyvinyl chloride PVC material, which is known for its durability and resilience in various conditions. It offers great resistance to UV and can withstand environmental conditions such as rain, wind, and other significant degradations. Its DOT-compliant The warning flag comes with a wire loop for easy attachment. It will enable quick and secure attachment to the part of the vehicle. Magnetic Flag Holder We have included a heavy-duty magnetic flag holder for the wire loop flags. It securely holds the flag on a metallic surface, and the powerful magnets provide the necessary adhesion. Its diameter is 3-1/4 in, its thickness is 5/16 in, and its height is 1-1/2 in. Our magnetic flag holder can hold 110 lbs capacity, making it ideal for attaching flags to machiners. The holder is made from high-quality metal and is designed to withstand various weather conditions, such as rain, snow, sunlight, etc. It comes with back padding to avoid scratching the mounting surface. It also works with flags that have grommets sold separately. Carry Bag We provide a 24-5/16 in x 6-1/2 in carry bag with a zipper. You can store all your necessary transportation warning kits in one place, keeping them organized and collected. Its available in orange and black color. Easy to use and portable - added for your convenience. Get this all-in-one kit, saving you time and money. There is no need to buy products separately when you can have various necessary hauling accessories in one place. Get your necessities today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.