
Padded Hand Truck Cover - Round Top, 2PK
Mfr # MB-HTCRx2
Zoro # G116521625
product price: $46.29
/pk 2, $23.15/eaKey Features
Material
Polyester
Color
Black w/ trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-HTCRx2
Zoro #
G116521625
UPC #
840223617209
Country of Origin
India
Details
Material
Polyester
Color
Black w/ trim
Description
Pack Size: 2 Pack Padded Hand Truck Cover Type: Round Top Size: 50 in x 16 in Color: Black w/ trim Padded Hand Trucks are essential parts of your moving supplies. You wrap your hand dolly in these woven protective wraps to ensure that your furniture and appliances will not be damaged when traveling from place to place. Our Durable Hand Truck covers are machine washable, letting you use it again if it gets dirty. Material: Made from strong and durable Cotton/polyester blend. It is woven which increases the strength. Comes in 2 styles and sizes. Round top or Square top to fit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.