Plastic Tarp Protector
- Mfr # PTP
- Zoro # G325021114
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Material
Plastic
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTP
- Zoro #
- G325021114
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic
- Color
- Orange
Description
Designed to protect tarps from damage caused by the load. They are required by law whenever load conditions could cut or abrade the strap. Features a corner recess to protect cargo edges. Note: Webbing must be threaded through captive corner protectors. Weight: 0.2 lbs., 0.1 kgs Dimensions: 7in from corner to corner along the edges. These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.