Poly, Plastic, Polymer TRUCK FENDERS & MOUNTING BRACKETS - fits 24.5in Wheels, 2PK

  • Mfr # PF-Rx2PFMK-Bx2

  • Zoro # G316277797


product price:  $574.73
/pk 2, $287.37/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF-Rx2PFMK-Bx2
Zoro #
G316277797
UPC #
840223600393
Country of Origin
China

Details

Color
Black

Description

2 Pcs - Poly Fender Mounting Kit - Black Powder CoatedPoly Fender Mounting Kit includes all hardware to mount polyethylene fenders to your vehicle. The heavy-wall, structural steel tubing is available with either a black powder-coated or stainless steel finish and is sized to mount all dual rear wheel applications. It has a 5in offset that clears spring shackles and adjusts mounting height.The kit includes brackets, frame bolts, and hangar brackets with fastners.2 Pcs -Ribbed Poly Fender for Trucks with 24.5inRibbed Poly Fender is a durable and lightwight fender for trucks with wheels up to 24.5 in. Construction from molded polyethylene, it won't rust or dent and can handle wear and tear from daily use. It's molded ribs add strength and reduce spray from the road. At 14lb, the fender protects your tires without adding a lot of additional weight.Item can only be shipped via freight carrier and we need a valid phone number to set delivery appointment.


  • Poly Fender Kit Include: 2 Pcs - Poly Fender Mounting Kit , 2 Pcs - Ribbed Poly Fender for Trucks with 24.5"
  • 2 Pcs - Poly Fender Mounting Kit - Black Powder Coated: Poly Fender Mounting Kit includes all hardware to mount polyethylene fenders to your vehicle. The heavy-wall, structural steel tubing is available with either a black powder-coated or stainless steel
  • The kit includes brackets, frame bolts, and hangar brackets with fastners.
  • 2 Pcs - Ribbed Poly Fender for Trucks with 24.5": Ribbed Poly Fender is a durable and lightwight fender for trucks with wheels up to 24.5 in. Construction from molded polyethylene, it won't rust or dent and can handle wear and tear from daily use. It's mo
  • At 14lb, the fender protects your tires without adding a lot of additional weight.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.