Power Steering Fluid Reservoir Fit w/International Replace 603-5106, 6035106
- Mfr # TANK-STG-3558153C93
- Zoro # G825022390
product price:Â
$
67.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TANK-STG-3558153C93
- Zoro #
- G825022390
- UPC #
- 199145085697
- Country of Origin
- China
Description
This power steering fluid reservoir is compatible with different International vehicle models and replaces part numbers 603-5106, 6035106, 3558153C93. It can store fluid up to 1.6 liters. Compatibility: The tank is compatible with the following part numbers: 603-5106 6035106 3558153C93 Compatible with these vehicle models: Fits International 4300 2014-2016 Fits International 4300LP2014-2016 Fits International 4400 2012-2016 Fits International 4400LP 2012-2016 Fits International 5500i 2003-2010 Fits International 5600i 2003-2007 Fits International 5900i 2003-2010 Fits International 7300 2002-2010 Fits International 7400 2002-2010 Fits International 7500 2002-2010 Fits International 7600 2003-2007 Fits International 7700 2005-2007 Fits International 8600 SBA 2003-2007 Fits International 8600 TranStar 2008-2010 Fits International 9200i SBA 2003-2007 Fits International 9400i SBA 2003-2009 Fits International 9900i SFA 2003 Fits International 9900i 2003-2010 Fits International CXT (2005-2008) Fits International DURASTAR (2012-2016) Fits International Paystar (2003-2010) Fits International Transtar(2008-2010) Fits International Workstar (2008-2010) Durable Construction: The main tank body and the cap are made using Polypropylene (PP) plastic that does not react with the power steering fluid. This material protects the tank against engine heat and harsh chemicals. The bracket of the tank is iron-made and has a black electrophoretic-coated surface finish. The strong material enables it to hold the tank securely in place near the engine. Functionality: The main function of this power steering reservoir is to store power steering fluid that the steering pump circulates through the system, which allows the steering wheel to move freely. It has a diameter of 5 1/4in and ensures the pump always has a constant and sufficient fluid. Mounting Bracket: The pre-assembled mounting bracket secures the power steering reservoir firmly near the engine in proper orientation. It ensures that only fluid circulation in the tank for smoother steering and longer product life. Feed Port: The bottom vertical port of the tank is its feed/suction port with an inside and outside diameter of 3/4in and 7/8in, respectively. Return Port: The port at the side (45-degree-angled port) is the tank's return port with an inside and outside diameter of 1in and 1 1/8in, respectively. Note: Follow the instructions as highlighted in the product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.