PRO Chain Binder Ratchet Style 5/16 in - 3/8 in w/ Grab Hooks, 7100 lbs WLL, 2PK

  • Mfr # CBRS516-PROx2

  • Zoro # G622785986


product price:  $99.39
/pk 2, $49.70/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRS516-PROx2
Zoro #
G622785986
UPC #
840223633179
Country of Origin
India

Description

Pro Chain Binder Ratchet Style w/ Grab Hooks on Both Ends Heavy Swaged Barrel is Cold-Drawn Tubing Instead of Welded Pipe For Increased Strength. Size: 5/16 in - 3/8 in Working Load Limit: 7,100 lbs Breaking Strength: 24,850 lbs M22 Screw Diameter: 7/8 in inch Take Up - 7.48 in Barrel Length - 10.04 in Handle Length - 15.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.