
PRO Chain Binder Ratchet Style 5/16in - 3/8in w/Grab Hooks, 7100 lbs WLL, 8PK
Mfr # CBRS516-PROx8
Zoro # G816493635
product price:Â $346.99
/pk 8, $43.37/ea
Free Shipping & Returns
Key Features
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBRS516-PROx8
Zoro #
G816493635
UPC #
840223633162
Country of Origin
India
Details
Color
Gold Chromate
Description
Pack Size: 8 Pack Pro Chain Binder Ratchet Style w/ Grab Hooks on Both Ends Heavy Swaged Barrel is Cold-Drawn Tubing Instead of Welded Pipe For Increased Strength. Size: 5/16 in - 3/8 in Working Load Limit: 7,100 lbs Breaking Strength: 24,850 lbs M22 Screw Diameter: 7/8 in inch Take Up - 7. 48 in Barrel Length - 10. 04 in Handle Length - 15. 75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.