PRO Heavy Duty Chain Binder Ratchet Style 3/8in-1/2in Grab Hook & 5/8in Slip Hook

  • Mfr # CBRS38-58SH

  • Zoro # G816493710


product price:  $102.19
/ea
Free Shipping & Returns

Key Features

Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRS38-58SH
Zoro #
G816493710
UPC #
840223625204
Country of Origin
China

Details

Color
Gold

Description

Take-Up: 7. 48 in Barrel Length: 10. 04 in End Fittings: 3/8 in-1/2 in Grab Hook and 5/8 in Slip Hook Handle Length: 15. 75 in Screw Diameter: 1 in M24 Working Load Limit: 12,000 lbs Breaking Strength: 36,000 lbs Heavy Swaged Barrel is Cold- Drawn Tubing Instead of Welded Pipe For Increased Strength Working Load Limit is clearly marked on each binder. WARNING - Do Not Exceed Working Load Limit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.