Shop MYTEE PRODUCTS
See all product information
Create Account
Quick Release 3in Flexible Rubber Upright Tarp Stop - Stopper Pre-drilled Holes
- Mfr # T-STOPR
- Zoro # G025022893
product price:Â
$
23.35
/ea
Key Features
Material
Rubber
Length
3 in
Color
Black-Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-STOPR
- Zoro #
- G025022893
- UPC #
- 840223699137
- Country of Origin
- China
- Material
- Rubber
- Color
- Black-Silver
Dimensions
- Length
- 3 in
Description
Complete or replace your existing rubber tarp stopper with Our Products' replacement 3in Flexible Rubber Upright Tarp Stop w/ Quick Release Mechanism. It will keep your open rolled tarp off the edge of your vehicle (dump truck or trailer). It's widely used in roll tarp systems that bend under stress rather than breaking the stop body out of the vehicle sidewall. It's perfect for operators who travel in tight areas or areas with low-lying obstacles. Check out the detailed understanding of the product below:- Durable & Flexible Structure: This offset rubber upright is curated from a rubber material. It will withstand environmental elements and regular wear and tear. Meanwhile, the metal base adds to the structural integrity. It will work seamlessly in outdoor settings handling changing weather conditions. Thus, ensuring peace of mind during transportation. Functionality: This rubber stopper completes the roll tarp systems, preventing it from moving out of alignment. It will provide smooth operation during the opening and closing of the tarp. The bumper will absorb impact and minimize damage during the tarp system operation. Quick Release Mechanism: The rubber stopper has pre-drilled holes for pin attachment (clevis pins and cotter pins are not included). It will seamlessly connect with an easy-off tarp stop body bracket (sold separately). Check out the pointers below to understand installation instructions:- Remove any existing clevis and cotter pins from the current tarp stop. Remove the old one and insert the new upright. Now, re-install 2 clevis pins and cotter pins. Voila, the installation is completed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.