
Ratchet Load Binder 3/8in 1/2in Chain Binders Tie Down, 4PK
Mfr # CBRS38x4
Zoro # G916250596
product price: $162.73
/pk 4, $40.68/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBRS38x4
Zoro #
G916250596
UPC #
-
Country of Origin
China
Description
Pack Size: 4 PackWorking Load Limit:9,200Capacity:27,600 LbsFits: 3/8in - 1/2in chainHandle Length: 13.92 inchesBarrelLength: 9.92 inchesTake Up: 8.0 inchesEasy to use and adjust, no snap effect, no recoilHeavy Duty Transport SecurementManufactured with heavy duty forged steelClearly stamped with Working Load Limit and CapacityMeets FMCSA and DOT SpecificationsNote:Ratings governed by the National Association of Chain ManufacturersNACM.
- Pack Size: 4-Pack
- Working Load Limit:9,200, Capacity:27,600 Lbs, Fits: 3/8" - 1/2" chain
- Handle Length: 13.92 inches, Barrel Length: 9.92 inches, Take Up: 8.0-inches
- Easy to use and adjust, no snap effect, no recoil, Heavy Duty Transport Securement, Manufactured with heavy duty forged steel
- Clearly stamped with Working Load Limit and Capacity, Meets FMCSA and DOT Specifications, Note:Ratings governed by the National Association of Chain Manufacturers(NACM).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.