Ratchet Load Binder w/ 1/2in Grab Hook & 5/8in Slip Hook - 1/2in Grab Hook, 2PK

  • Mfr # CBRS12-58SH-12GHx2

  • Zoro # G416493578


product price:  $220.39
/pk 2, $110.20/ea
Free Shipping & Returns

Key Features

Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRS12-58SH-12GHx2
Zoro #
G416493578
UPC #
840223620636
Country of Origin
India

Details

Color
Red

Description

Pack Size: 2 Pack Take-Up: 8 in Barrel Length: 10 in End Fittings: 1/2 in Grab Hook and 5/8 in Slip Hook - 1/2 in Grab Hook Handle Length: 15. 5 in Screw Diameter: 1 in M24 Working Load Limit: 15,000 lbs Breaking Strength: 45,000 lbs Weight: 19. 6 lbs Heavy Swaged Barrel is Cold-Drawn Tubing Instead of Welded Pipe For Increased Strength Working Load Limit is clearly marked on each binder WARNING - Do Not Exceed Working Load Limit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.