
Ratchet Pro Binder w/ 3/8in Grab& 1/2in Sling Hook &2ft G8 Chain &1/2in Sling Hook, 4PK
Mfr # CBRS38-PRO-C+SGHx4
Zoro # G716276802
product price:Â $321.99
/pk 4, $80.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBRS38-PRO-C+SGHx4
Zoro #
G716276802
UPC #
840223616257
Country of Origin
China
Description
Pack Size: 4 PackEnd Fittings: 3/8in x 2ft G80 Chain + 1/2in Sling Hook - 3/8in Grab Hook + 1/2in Sling HookWorking Load Limit: 7100 lbsBreaking Strength: 21,300 lbsHandle Length: 15.5inBarrel Length: 10inTake Up: 8inScrew Diameter: 1in
- Pack Size: 4-Pack
- End Fittings: 3/8" x 2' G80 Chain + 1/2" Sling Hook - 3/8" Grab Hook + 1/2" Sling Hook
- Working Load Limit: 7,100-lbs
- Breaking Strength: 21,300-lbs
- Handle Length: 15.5" Barrel Length: 10" Screw Diameter: 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.