Forged V0511-25104, & V0511-25100 Bottom Roller Track for Kubota Replace SVL65-2
- Mfr # MPBR-V0511-25104
- Zoro # G225022167
product price:Â
$
443.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPBR-V0511-25104
- Zoro #
- G225022167
- UPC #
- 840223643284
- Country of Origin
- China
Description
We introduce Forged V0511-25104, V0511-25100 Bottom Roller Track for Kubota SVL65-2, SVL75, and SVL75-2 Excavator for your undercarriage smooth functioning. This aftermarket roller is manufactured with exact OEM specifications and details. We have constructed this from round steel and a forging process to withstand the rugged operations. You can replace these bottom rollers with Kubota's SVL series compact track loaders. Check out the compatibility list and other specifications below:- Heavy-Duty Construction: We have designed this replacement roller from round steel (50Mn). It's known for its strength and durability, and it can efficiently handle the load of compact track loaders. It will provide your machine with the support and smooth movement needed for high-performance despite continuous use and operations. It has 600 hours or 1 year of life expectancy, exceeding the limit will affect the efficiency. Manufactured with Exact OEM Specifications: We have manufactured this bottom roller with exact OEM specifications and part numbers V0511-25104 and V0511-25100; providing a perfect fit to the Kubota compact track loaders. Check the track roller's dimensions here: length: 8 1/4in, outer diameter: 7-7-/8in, and shaft diameter: 1 3/4in. NBR Protective Seal: Our compact track loader's bottom track roller includes a protective seal of nitrile butadiene rubber (NBR). It restricts the entry of environmental elements, such as dirt, debris, and others during operations. Also, ensures the proper lubrication while retaining the oil for smooth functioning and high performance. Our bottom rollers are rust-proof. Additional Details: This replacement roller has high wear resistance, providing a smooth ride on uneven and harsh terrains. It has rust resistance and surface hardness of HRC 52-56, reducing your maintenance race and frequent replacements. It's coated with acrylic polyurethane for long-lasting performance. Also, the working temperature range of this roller ranges from -22 Degrees F to 230 Degrees F (-30 Degrees C to 110 Degrees C). Compatibility List: Replaces OEM Part No.: V0511-25104 and V0511-25100 Compatibility with Kubota SVL Series Compact Track Loaders: SVL65, SVL65-2, SVL65-2C, SVL75, SVL75-2, SVL75-2C, SVL75C, SVL90, SVL90-2, SVL90-2C, SVL90C, SVL95, SVL95-2S, SVL95-2SC, SVL97, SVL97-2, and SVL97-2C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.