Shop MYTEE PRODUCTS
See all product information
Create Account
Red Safety Flag w/2 Grommets DOT Compliant-18ft x 18ft High Visibility Vinyl Mesh Warning Flags, 4PK
- Mfr # VMF-Gx4
- Zoro # G125021222
product price:Â
$
18.15
/pk of 4, $4.54/ea
Key Features
Width
18 ft
Color
Red
Length
18 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VMF-Gx4
- Zoro #
- G125021222
- UPC #
- 840223624573
- Country of Origin
- China
- Color
- Red
Dimensions
- Width
- 18 ft
- Length
- 18 ft
Description
Pack Size: 4 Pack Warning flag with 2 Grommets. DOT Compliant. These red, high-visibility warning flags measure 18in x 18in and come individually shrink-wrapped.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.